
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLT8603WTLED
Zoro #
G506152170
UPC #
611728283981
Country of Origin
China
Dimensions
Length
6
Width
21
Diameter
21
Depth (In)
6.25
Details
Item
Vanity Light
Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Color Temp.
3000K
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
4.5 Max
Lighting Certification
ETL
Bulb Base Type
T4
Indoor or Outdoor
Indoor
Application
Home Lighting
Lumens
1200
Color Rendering Index
90
Includes
Installation Guide
Description
This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.