
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLT8604WTLED
Zoro #
G306152189
UPC #
611728283998
Country of Origin
China
Dimensions
Length
6
Width
29
Diameter
29
Depth (In)
6.25
Details
Color
Bronze
Item
Vanity Light
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Color Temp.
3000K
Lighting Certification
ETL
Dimmable
Yes
Fixture Wattage
4.5 Max
Lamp Included
Yes
Lumens
1600
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Color Rendering Index
90
Bulb Base Type
T4
Description
This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.