Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kolt Vanity Light

  • Mfr # KLT8605BNLED

  • Zoro # G106152150


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
6
Width
42
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLT8605BNLED
Zoro #
G106152150
UPC #
611728265116
Country of Origin
China

Dimensions

Length
6
Width
42
Diameter
42
Depth (In)
6.25

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Kolt
Shade Material
Steel
Color Temp.
3000K
Fixture Wattage
4.5 Max
Dimmable
Yes
Lighting Certification
ETL
Housing Material
STEEL
Standards
ETL Listed
Lamp Included
Yes
Lumens
2000
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Color Rendering Index
90
Bulb Base Type
T4

Description

This modern posh collection features a simplistic design with a brushed nickel finish. The inner heavy glass is sand-blasted inside and encased within outer clear glass for a sophisticated and stunning look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.