Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kylen Linear Chandelier 3 Lights Matte Black

  • Mfr # KYL342MBK

  • Zoro # G612348610


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Standards
ETL Listed
Voltage
120V
Collection
Kylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYL342MBK
Zoro #
G612348610
UPC #
611728372005
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
8.50 Top 8.50 Bottom 13.00 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Standards
ETL Listed
Voltage
120V
Collection
Kylen
Number of Lights
3
Glass Finish
Egg Shell Fabric
Material
STEEL
Style
Traditional
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Kylen collection is classic with a modern spin. The drum shades feature an egg-shell fabric with contrasting black accents along the edges, while a matte black finish enhances the overall look. Available as a semi-flush mount, pendant, or island light, Kylen offers versatile styling in any space.


  • •Product Finish: Black
  • •Product Shade: Egg Shell Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.