Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kylen Semi Flush 3 Lights Matte Black

  • Mfr # KYL1722MBK

  • Zoro # G812348533


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Kylen
Glass Finish
Egg Shell Fabric
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYL1722MBK
Zoro #
G812348533
UPC #
611728372029
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.50 Top 5.50 Bottom 9.00 Side

Details

Fixture Series
Kylen
Item
Semi-Flush Mount
Glass Finish
Egg Shell Fabric
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Voltage
120V
Standards
ETL Listed
FINISH
Matte Black
MAX WATTAGE
100W
Bulb Base Type
Medium
Design Style
Traditional
Base Material
STEEL

Description

The Kylen collection is classic with a modern spin. The drum shades feature an egg-shell fabric with contrasting black accents along the edges, while a matte black finish enhances the overall look. Available as a semi-flush mount, pendant, or island light, Kylen offers versatile styling in any space.


  • •Product Finish: Black
  • •Product Shade: Egg Shell Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.