Zoro Homepage

Kynwyd Pendant 4 Lights Matte Black

  • Mfr # KNW2814MBK

  • Zoro # G512348499


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Kynwyd
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNW2814MBK
Zoro #
G512348499
UPC #
611728356746
Country of Origin
China

Dimensions

Shade Dimensions
5.50 Top 5.50 Bottom 9.00 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
4
Style
Traditional
Collection Name
Kynwyd
Item
Pendant
Fixture Type
Candelabra
Standards
ETL Listed
Watts
60W
Material
STEEL
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Kynwyd semi-flush mount illuminates contemporary style with a high-drama matte black and gold palette. Also available as a pendant, this design features an open framework and shining candle cups. Affix Kynwyd in an entryway, powder room, or dining room to make a sleek statement.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.