
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAD8624BN
Zoro #
G406152768
UPC #
611728320860
Country of Origin
China
Dimensions
Length
8.5
Width
24
Diameter
24
Depth (In)
7
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Bulb Base Type
Medium Base
Includes
Installation Guide
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
Elevate your bathroom with the Ladson collection. The oversized sockets and Brushed Nickel finish make this soft contemporary design the perfect addition to any bathroom. The opal etched glass shades contrast the metal frame and enhance the overall appearance of the fixture. This collection can be hung as an uplight or downlight depending on your preference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.