Zoro Homepage

Laguna Pendant

  • Mfr # MC842CRC

  • Zoro # G606152629


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
6.5
Housing Finish
Renaissance Copper
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC842CRC
Zoro #
G606152629
UPC #
611728152546
Country of Origin
China

Dimensions

Length
6.5
Width
16
Diameter
16

Details

Color
Bronze
Housing Finish
Renaissance Copper
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Laguna
Shade Material
Steel
Item
Pendant
Fixture Wattage
60
Includes
Installation Guide
Dimmable
Yes
Lamp Included
No
Description/Special Features
Products that use natural materials are perfect for those seeking the aesthetics of natural variations. Due to its authenticity, the material may vary from pictured items. Glass color in Tiffany lighting products vary in color. No two pieces are iden
Standards
ETL Listed
Watts
60
Material
STEEL
FINISH
Renaissance Copper

Description

This mica piece is an addition to the Quoizel Naturals collection and features a mosaic tile stripe which appears to be floating around a taupe mica shade. The tiles have a coppery shimmer for an added touch of elegance. It provides a warm and inviting accent for most any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.