
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOP5606PB
Zoro #
G406152003
UPC #
611728357347
Country of Origin
China
Dimensions
Length
25.5
Width
21.75
Diameter
21.75
Details
Color
Brass
Housing Finish
Painted Brass
Lamp Type
Incandescent
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Fixture Wattage
100
Description
A white linen drum shade sets the tone for cozy ambience in the Lambeau pendant. This light is available in two finishes, including goes-with-anything matte black. Or, choose painted brass to enhance the design’s inherent warmth and subtle cottage style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.