
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCLAN144MBK
Zoro #
G406152270
UPC #
611728322291
Country of Origin
China
Dimensions
Cord Length
8 Ft
Canopy Size
21.25 in W x 4.75 in L
Details
Frame Material
Steel
Frame Finish
Black
Light Bulb Wattage
51
Weight
16.8
Style
Interior Lighting
Number of Boxes
1
Lumens
3162
Lumens Per Watt
62
Extension Rods
(4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods
Color Temperature
3000K
Color Rendering Index
90
Light Color
Warm
Suggested Use Location
Kitchen
Shade Type
White Frosted Glass
Description
A marriage of enduring craftsmanship and high design, Quoizel provides lighting options that complement every aesthetic, from eclectic bohemian to mid-century modern to clean contemporary. Using leading-edge materials and technology, our products revitalize and enhance the function of any space — all while illuminating your unique style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.