Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landings Flush Mount

  • Mfr # LND1616MC

  • Zoro # G606153275


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Mottled Cocoa
Length
9
Width
16
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LND1616MC
Zoro #
G606153275
UPC #
611728264270
Country of Origin
China

Dimensions

Length
9
Width
16
Diameter
16
Depth (In)
16
Overall Width (In)
16

Details

Housing Finish
Mottled Cocoa
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Lamp Included
No
Fixture Wattage
100
Standards
ETL Listed
Includes
Installation Guide
Lighting Certification
ETL
Color
Bronze
Housing Material
Steel
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
FINISH
Mottled Cocoa

Description

The Landings Collection features a classic design with a twist and is beautifully styled in a rich Mottled Cocoa finish. The simplicity of the wire overlay on the shade highlights the beautiful texture of the tan fabric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.