Zoro Homepage

Landry Vanity Light

  • Mfr # LRY8624Y

  • Zoro # G806153150


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
10.75
Width
24
Housing Finish
Satin Brass
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRY8624Y
Zoro #
G806153150
UPC #
611728306932
Country of Origin
China

Dimensions

Length
10.75
Width
24
Diameter
24
Depth (In)
7

Details

Item
Vanity Light
Color
Brass
Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Landry
Shade Material
Steel
Lamp Included
No
Standards
ETL Listed
Housing Material
STEEL
Fixture Wattage
60
Dimmable
Yes
Lighting Certification
ETL
Bulb Base Type
Candelabra Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting

Description

Customize your lighting needs in a flash. In a coveted sphere-and-stem style, Landry’s bent arms easily convert from semi-flush to pendant length so you can choose the look that best suits your space. With Art Deco savoir-faire, this adaptable design features opal-etched glass shades and a satin brass finish. Landry is a must-have for entryways, kitchens, bathrooms, dressing rooms, or practically anywhere else at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.