
Landry Vanity Light
Mfr # LRY8632Y
Zoro # G606153213
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Length
10.75
Width
32
Housing Finish
Satin Brass
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRY8632Y
Zoro #
G606153213
UPC #
611728307007
Country of Origin
China
Dimensions
Length
10.75
Width
32
Diameter
32
Depth (In)
7
Details
Color
Brass
Item
Vanity Light
Housing Finish
Satin Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Landry
Shade Material
Steel
Dimmable
Yes
Standards
ETL Listed
Housing Material
ALUMINUM
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
60
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Candelabra Base
Description
Customize your lighting needs in a flash. In a coveted sphere-and-stem style, Landry’s bent arms easily convert from semi-flush to pendant length so you can choose the look that best suits your space. With Art Deco savoir-faire, this adaptable design features opal-etched glass shades and a satin brass finish. Landry is a must-have for entryways, kitchens, bathrooms, dressing rooms, or practically anywhere else at home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.