Shop QUOIZEL
See all product information
Create Account
Langford 3-Light Brushed Nickel Flush Mount
- Mfr # LANG1615BN
- Zoro # G223954927
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Nickel
Style
Transitional
Number of Lights
3
Height
5.75 in
Series
Langford
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LANG1615BN
- Zoro #
- G223954927
- UPC #
- 611728395806
- Country of Origin
- China
Dimensions
- Height
- 5.75 in
- Depth
- 15 in
- Width
- 15 in
Details
- Glass Color
- Nickel
- Style
- Transitional
- Number of Lights
- 3
- Series
- Langford
- Voltage
- 120V
- Housing Finish
- Brushed Nickel
- Lighting Certification
- ETL Listed
- Damp/Wet Rating
- Damp
- Item
- Flush Mount
- Body Material
- Steel
Description
The Langford flush mount collection blends transitional style with versatile everyday lighting. Available in brushed nickel or matte black, each fixture features cloud seedy glass that adds soft texture and creates a warm, inviting glow. Its clean silhouette balances classic and modern design, making Langford an ideal choice for bedrooms, hallways, kitchens, entryways, bathrooms, and living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.