Shop QUOIZEL
See all product information
Create Account
Langford 3-Light Matte Black Flush Mount
- Mfr # LANG1615MBK
- Zoro # G923954920
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Series
Langford
Glass Color
Black
Lighting Certification
ETL Listed
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LANG1615MBK
- Zoro #
- G923954920
- UPC #
- 611728395813
- Country of Origin
- China
- Style
- Transitional
- Series
- Langford
- Glass Color
- Black
- Lighting Certification
- ETL Listed
- Number of Lights
- 3
- Voltage
- 120V
- Body Material
- Steel
- Item
- Flush Mount
- Damp/Wet Rating
- Damp
- Housing Finish
- Matte Black
Dimensions
- Depth
- 15 in
- Width
- 15 in
- Height
- 5.75 in
Description
The Langford flush mount collection blends transitional style with versatile everyday lighting. Available in brushed nickel or matte black, each fixture features cloud seedy glass that adds soft texture and creates a warm, inviting glow. Its clean silhouette balances classic and modern design, making Langford an ideal choice for bedrooms, hallways, kitchens, entryways, bathrooms, and living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.