
Lansdowne 2-Light Matte Black Vanity Light
Mfr # LANS8618MBK
Zoro # G006152786
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
7.25
Width
18.25
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LANS8618MBK
Zoro #
G006152786
UPC #
611728351857
Country of Origin
China
Dimensions
Length
7.25
Width
18.25
Diameter
18.25
Depth (In)
7
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Lansdowne
Shade Material
Steel
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Housing Material
STEEL
Standards
ETL Listed
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
Pick your preference: The Landsdowne bath light can be configured up or down. With its striking shape and bold, matte black finish, the light complements sleek and modern bath spaces. Choose either three or four bulbs, depending on your lighting needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.