Zoro Homepage

Lariat 3-Light Old Black Pendant

  • Mfr # QOP5336OK

  • Zoro # G206153118


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
22
Housing Finish
Old Black Finish
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOP5336OK
Zoro #
G206153118
UPC #
611728341810
Country of Origin
China

Dimensions

Length
22
Width
21
Diameter
21

Details

Color
Black
Housing Finish
Old Black Finish
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Lariat
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Fixture Wattage
100
Lamp Included
No
Watts
100
Material
STEEL
Includes
Installation Guide
Dimmable
Yes
FINISH
Old Black Finish

Description

The Lariat pendant offers plenty of patina. The old black finish looks timeworn yet fresh, while wooden trim adds an organic-inspired element. Use this piece in a kitchen or dining room for a warm, welcoming, and subtly Zen aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.