
Larissa Floor Lamp
Mfr # TF879F
Zoro # G906150547
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Length
62
Weight
21.52
Material
Resin
Finish
Vintage Bronze
Bulb Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF879F
Zoro #
G906150547
UPC #
611728155868
Country of Origin
China
Dimensions
Length
62
Details
Weight
21.52
Material
Resin
Finish
Vintage Bronze
Bulb Type
Incandescent
Collection
Larissa
Dimmable
Yes
Glass Color
Bronze
Item
Floor Lamp
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Vintage Bronze
Description
This beautiful Tiffany style collection features a handcrafted genuine art glass shade created in rich jewel tones as well as soft pastels. The glass is arranged in a classic Art Nouveau pattern. The warm color palette creates a harmonious balance of light and the complementary base is finished in a vintage bronze.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.