Zoro Homepage

Larissa Table Lamp

  • Mfr # TF879T

  • Zoro # G306150536


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Width
15.5
Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
9.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF879T
Zoro #
G306150536
UPC #
611728155257
Country of Origin
China

Dimensions

Width
15.5
Depth
15.5
Overall Width
15.5
Length
23

Details

Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
9.33
Bulb Type
Incandescent
Item
Table Lamp
Voltage
120v
Includes
Installation Guide
Application
Home Lighting
Maximum Wattage
75
Bulbs Included
No
Bulb Base Type
Medium
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Standards
ETL Listed
FINISH
Vintage Bronze

Description

This beautiful Tiffany style collection features a handcrafted genuine art glass shade created in rich jewel tones as well as soft pastels. The glass is arranged in a classic Art Nouveau pattern. The warm color palette creates a harmonious balance of light and the complementary base is finished in a vintage bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.