
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLE1507WT
Zoro #
G306153490
UPC #
611728286654
Country of Origin
China
Dimensions
Height
12-1/4 in
Length
7 in
Width
7 in
Cord Length
8 ft
Canopy Length
5 in
Canopy Width
3/4 in
Shade Size
4" x 4" Top; 6" x 6" Bottom; 7.5" Side
Details
Voltage
120V
Included
(2) 0.5"D x 6" and (2) 0.5"D x 12" Down Rods
Finish
Bronze
Lamp Included
No
Lamp Quantity
1
Max. Fixture Wattage
100
Shade Color
Clear
Bulb Base Type
Medium
Extension
7 in
Base Material
Steel
Description
A fresh take on classic country design, the LaSalle collection embodies transitional elegance. The lantern hangs from an oversized handle, which is finished in a soft brushed nickel. The clear glass is fashioned into a simple jar that beautifully showcases the vintage filament bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.