Zoro Homepage
This item is Discontinued.
Quoizel LaSalle Outdoor Wall Lantern LLE8409WT

LaSalle Outdoor Wall Lantern (Discontinued)

  • Mfr # LLE8409WT
  • Zoro # G006150447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLE8409WT
Zoro #
G006150447
UPC #
611728286661
Country of Origin
China

Dimensions

Width
9
Height
15.5
Back Plate Width (in)
4.5
Cord Length
6 in
Back Plate Height (in)
7.25

Details

Lens Material
Aluminum
Lamp Watts - Fixtures
100
Number of Light Bulbs Required
1
Product Design
Transitional
Extension (in)
10

Description

A fresh take on classic country design, the LaSalle collection embodies transitional elegance. The lantern handle rests on a delicately curved hanging arm finished in a rich Western bronze. The clear glass is fashioned into a simple jar that beautifully showcases the vintage filament bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.