Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude Flush Mount

  • Mfr # LTT1628WT

  • Zoro # G406153062


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Western Bronze
Length
6.5
Lamp Type
Incandescent
Voltage
120v
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTT1628WT
Zoro #
G406153062
UPC #
611728295694
Country of Origin
China

Dimensions

Length
6.5
Width
27.5
Diameter
27.5
Overall Width (In)
27.5
Depth (In)
27.5

Details

Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Fixture Wattage
100
Housing Material
Steel
Color
Bronze
Includes
Installation Guide
Standards
ETL Listed
Application
Home Lighting
Lamp Included
No
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Western Bronze

Description

Latitude updates a retro silhouette with simple yet modern accents for a fun transitional look. Subtle angles pay homage to the asymmetry of midcentury design, while a two-tone finish in earth black and brushed silver adds chic versatility. Pair with vintage filament bulbs for maximum flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.