
Laughlin 1-Light Brushed Nickel Mini Pendant (Discontinued)
- Mfr # QPP5635BN
- Zoro # G106153409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPP5635BN
Zoro #
G106153409
UPC #
611728359464
Country of Origin
China
Dimensions
Length
19.5
Width
9
Diameter
9
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Piccolo Pendant
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Standards
ETL Listed
Includes
Installation Guide
Dimmable
Yes
Watts
100
Lamp Included
No
Material
STEEL
FINISH
Brushed Nickel
Description
The Laughlin mini pendant features natural rope detailing, a quiet nod to coastal style. Its brushed nickel finish adds poise and polish, paired with a clear glass shade. Add Laughlin to a guest bathroom for an inviting, timeless look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.