
Laurent 5-Light Rustic Black Pendant
Mfr # QOP5616RK
Zoro # G706151966
product price: $959.99
/eaKey Features
Color
Black
Length
24.75
Width
26
Housing Finish
Rustic Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOP5616RK
Zoro #
G706151966
UPC #
611728357965
Country of Origin
China
Dimensions
Length
24.75
Width
26
Diameter
26
Details
Color
Black
Housing Finish
Rustic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Quoizel Oversized Pendant
Shade Material
Steel
Item
Pendant
Watts
60
Fixture Wattage
60
Standards
ETL Listed
Material
STEEL
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
FINISH
Rustic Black
Description
The Laurent pendant calls to mind a crackling fireplace, thick plaid blankets, and a fine Scotch. Inspired by private hunting lodges, Laurent pairs faux antlers with a rustic black finish. It’s the perfect fixture for any “man cave.”
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.