Zoro Homepage

Lavalier Outdoor Wall 1 Light Mottled Black

  • Mfr # LVL8411MB

  • Zoro # G412347479


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Lavalier
Watts
60W
Standards
ETL Listed
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVL8411MB
Zoro #
G412347479
UPC #
611728379356
Country of Origin
China

Dimensions

Backplate Width
6"
Cord Length
12 Ft
Backplate Height
6"
Chain Length
8"
Shade Dimensions
6.50 Top 6.50 Bottom 12.00 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Lavalier
Watts
60W
Standards
ETL Listed
Number of Light Bulbs Required
1
Glass Finish
Clear Glass
Fixture Type
Medium
Base Material
COASTAL ARMOUR ALUMINUM
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Traditional
Finish
Mottled Black

Description

The Lavalier outdoor wall lantern draws style inspiration from classic coastal design. The nautical-inspired silhouette features slender curving lines and a sleek metal shade, both finished in mottled black. A clear glass shade completes the look, allowing the light to shine through uninhibited. Flank your front door with a pair of Lavalier sconces - or use as a porch light to create the perfect setting for outdoor entertainment.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.