Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Ledger Wall Sconce LDGR8605PK

Ledger Wall Sconce (Discontinued)

  • Mfr # LDGR8605PK
  • Zoro # G506152729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDGR8605PK
Zoro #
G506152729
UPC #
611728321317
Country of Origin
China

Dimensions

Relative Size
Small
Cord Length
6 in

Details

Finish
Nickel
Housing Material
Steel
Lamp Type - Fixtures
Medium Base
Product Design
Transitional
Shade Color
Clear
Shade Type
Clear
Suggested Use Location
Bedroom, Dining
Installation Position
Up/Down

Description

The Ledger combines classic vintage style with a modern twist. The Polished Nickel finish highlights the exposed hardware for a unique, yet understated design element. The cognac shaped shades are made with clear glass to provide clean illumination throughout your bathroom. This collection can be hung as an uplight or downlight depending on your preference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.