Zoro Homepage

Legend 2-Light Matte Black Flush Mount

  • Mfr # TF5618MBK

  • Zoro # G306153070


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5618MBK
Zoro #
G306153070
UPC #
611728357866
Country of Origin
China

Dimensions

Length
5.25
Width
16.5
Diameter
16.5
Depth (In)
16.5
Overall Width (In)
16.5

Details

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Standards
ETL Listed
Lighting Certification
ETL
Fixture Wattage
75
Includes
Installation Guide
Color
Black
Lamp Included
No
Housing Material
Steel
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
FINISH
Matte Black

Description

Multicolored glass creates the artisan look and feel of Legend, whether as a table lamp or flush mount. Paired with a matte black finish, this design includes neutral tones of stained glass in shades of cream and iridescent charcoal. A pair of table lamps adds beauty to the bedroom, while the flush mount style creates an inviting moment in a foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.