Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend 2-Light Matte Black Table Lamp

  • Mfr # TF5617MBK

  • Zoro # G306150345


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Width
16.5
Material
Resin
Finish
Matte Black
Color
Black
Weight
7.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5617MBK
Zoro #
G306150345
UPC #
611728357835
Country of Origin
China

Dimensions

Width
16.5
Depth
16.5
Length
23.5
Overall Width
16.5

Details

Material
Resin
Finish
Matte Black
Color
Black
Weight
7.53
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Includes
Installation Guide
Voltage
120v
Bulbs Included
No
Maximum Wattage
75
Bulb Base Type
Medium
Standards
ETL Listed
FINISH
Matte Black

Description

Multicolored glass creates the artisan look and feel of Legend, whether as a table lamp or flush mount. Paired with a matte black finish, this design includes neutral tones of stained glass in shades of cream and iridescent charcoal. A pair of table lamps adds beauty to the bedroom, while the flush mount style creates an inviting moment in a foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.