Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leighton Bath 2 Lights Matte Black

  • Mfr # LGN8624MBK

  • Zoro # G112348509


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Traditional
Collection Name
Leighton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGN8624MBK
Zoro #
G112348509
UPC #
611728364758
Country of Origin
China

Dimensions

Backplate Width
8"
Shade Dimensions
4.00 Top 5.00 Bottom 5.00 Side
Cord Length
6 In
Backplate Height
4.75"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Traditional
Collection Name
Leighton
Max. Fixture Wattage
100W
Housing Material
STEEL
Fixture Type
Medium
Standards
ETL Listed
Indoor/ Outdoor
Indoor

Description

The Leighton collection offers smart and structural wall sconces and vanity lights in weathered brass or matte black. The rectangular backplate sets the tone for plentiful angular shapes and a midcentury modern feel. Choose from multiple styles and size options to add sculptural flair to your home today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.