
Leighton Vanity Light
Mfr # LGN8624WS
Zoro # G806152993
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Length
4.75
Width
24
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGN8624WS
Zoro #
G806152993
UPC #
611728307519
Country of Origin
China
Dimensions
Length
4.75
Width
24
Diameter
24
Depth (In)
4
Details
Item
Vanity Light
Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Leighton
Shade Material
Steel
Housing Material
STEEL
Fixture Wattage
100
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Description
An oblong glass bulb is the perfect companion to the Leighton style, a smart and structural sconce in weathered brass. The square backplate sets the tone for plentiful angular shapes. Place beside a bed or sofa to illuminate a space and add sculptural flair, whether on or off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.