
Leighton Vanity Light
Mfr # LGN8724WS
Zoro # G606153039
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Length
7.75
Width
24
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGN8724WS
Zoro #
G606153039
UPC #
611728332344
Country of Origin
China
Dimensions
Length
7.75
Width
24
Diameter
24
Depth (In)
5.25
Details
Color
Brass
Item
Vanity Light
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Leighton
Shade Material
Steel
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
100
Lamp Included
No
Housing Material
ALUMINUM
Lighting Certification
ETL
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Description
The Leighton collection offers smart and structural wall sconces and vanity lights in Weather Brass. The rectangular backplate sets the tone for plentiful angular shapes and a midcentury modern feel. Choose from one, two, or four lights to add sculptural flair to your home today.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.