Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leighton Wall 1 Light Matte Black

  • Mfr # LGN8605MBK

  • Zoro # G512348338


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Voltage
120V
Lamp Watts
100W
Standards
ETL Listed
Series
Leighton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGN8605MBK
Zoro #
G512348338
UPC #
611728364741
Country of Origin
China

Dimensions

Backplate Width
4.75"
Shade Dimensions
4.00 Top 5.00 Bottom 5.00 Side
Cord Length
6 In
Backplate Height
4.75"

Details

Fixture Type
Medium
Fixture Voltage
120V
Item
Wall Sconce
Lamp Watts
100W
Standards
ETL Listed
Series
Leighton
Housing Material
STEEL
Design Style
Traditional
FINISH
Matte Black
Indoor/ Outdoor
Indoor
Number of Lights
1

Description

The Leighton collection offers smart and structural wall sconces and vanity lights in weathered brass or matte black. The rectangular backplate sets the tone for plentiful angular shapes and a midcentury modern feel. Choose from multiple styles and size options to add sculptural flair to your home today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.