Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leighton Wall Sconce

  • Mfr # LGN8605WS

  • Zoro # G806153013


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Diameter
4.75
Dimmable
Yes
Fixture Voltage
120v
Finish
Weathered Brass
Glass Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGN8605WS
Zoro #
G806153013
UPC #
611728307526
Country of Origin
China

Dimensions

Diameter
4.75
Width
4.75
Length
13.75

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Weathered Brass
Item
Wall Sconce
Glass Color
Brass
Lamp Included
No
Standards
ETL Listed
Housing Material
Steel
Fixture Wattage
100
Lamp Type
Incandescent
Lighting Certification
ETL
FINISH
Weathered Brass

Description

An oblong glass bulb is the perfect companion to the Leighton style, a smart and structural sconce in weathered brass. The square backplate sets the tone for plentiful angular shapes. Place beside a bed or sofa to illuminate a space and add sculptural flair, whether on or off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.