Zoro Homepage

Leiland Pendant 4 Lights Matte Black.

  • Mfr # LEI2816MBK

  • Zoro # G112348417


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Leiland
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEI2816MBK
Zoro #
G112348417
UPC #
611728371046
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
9.75"W X 4.75"L
Shade Dimensions
5.50 x 5.50 Top 5.50 x 5.50 Bottom 6.25 Side

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Leiland
Item
Pendant
Standards
ETL Listed
Fixture Type
Candelabra
Watts
60W
Material
STEEL
FINISH
Matte Black
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods
Indoor/ Outdoor
Indoor

Description

The Leiland collection is a modern piece of functional art. Thin, iron-like lines are banded together with brushed silver accents for a unique and industrial feel. Leiland is available as a semi-flush mount or pendant light, making it a perfect choice in any hallway, kitchen, living room, or home office space.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.