Shop QUOIZEL
See all product information
Create Account
Lenora 5-Light Matte Black Pendant Light
- Mfr # PCLEN2822MBK
- Zoro # G523954887
product price:Â
$
1,549.99
/ea
Free Shipping & Returns
Key Features
Lighting Certification
ETL Listed
Style
Contemporary
Color
Black
Number of Lights
5
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCLEN2822MBK
- Zoro #
- G523954887
- UPC #
- 611728394380
- Country of Origin
- China
- Item
- Pendant
- Lighting Certification
- ETL Listed
- Style
- Contemporary
- Color
- Black
- Number of Lights
- 5
- Damp/Wet Rating
- Damp
- Shade Material
- Steel
- Series
- Lenora
- Voltage
- 120V to 277V
- Housing Finish
- Matte Black
Dimensions
- Width
- 22 in
- Height
- 8 in
- Depth
- 22 in
Description
The Lenora collection brings sleek contemporary style with clean lines, a matte black finish, and sophisticated smoke glass shades. Integrated LED technology provides bright, energy-efficient illumination, while the adjustable CCT switch lets you choose from five color temperatures to customize the ambiance. Fully adjustable lights move up and down with the included remote for personalized placement and style. Available as a chandelier or island light, Lenora is ideal for kitchens, dining rooms, and modern living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.