Zoro Homepage
This item is Discontinued.
Quoizel Leo Mini Pendant LEOC1512AN

Leo Mini Pendant (Discontinued)

  • Mfr # LEOC1512AN
  • Zoro # G806152955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEOC1512AN
Zoro #
G806152955
UPC #
611728313541
Country of Origin
China

Dimensions

Length
11.75
Width
12
Diameter
12

Details

Color
Nickel
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Fixture Wattage
100

Description

The Leo collection works well with nearly any style of home décor. This transitional style fixture comes in an Antique Brass, Antique Nickel, or Old Bronze finish and two shade options. The trim ring at the bottom of the shade offers an additional design detail while keeping the overall aesthetic simple and clean. Multiple finish and shade options offer the ability to mix and match for a customized look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.