Zoro Homepage

Leona 1-Light Matte Black Mini Pendant

  • Mfr # LOA1512MBK

  • Zoro # G206153361


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOA1512MBK
Zoro #
G206153361
UPC #
611728341889
Country of Origin
China

Dimensions

Length
20.25
Width
12
Diameter
12

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Leona
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Standards
ETL Listed
Watts
100
Fixture Wattage
100
Dimmable
Yes
Material
STEEL
Includes
Installation Guide
FINISH
Matte Black

Description

Leona’s natural linen shade adds rich texture to its striking, on-trend design. Linear iron details provide sumptuous contrast to this mini pendant or semi-flush mount, creating a tasteful addition to transitional spaces. A matte black finish rounds out Leona's transitional styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.