Zoro Homepage

Leoni Linear Chandelier 4 Lights Brushed Weath

  • Mfr # LOI444BWS

  • Zoro # G512348741


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
60W
Voltage
120V
Material
ALUMINUM
Collection
Leoni
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOI444BWS
Zoro #
G512348741
UPC #
611728377741
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
7.38 x 7.38 Top 7.00 x 7.00 Bottom 9.50 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
60W
Voltage
120V
Material
ALUMINUM
Collection
Leoni
Style
Traditional
Glass Finish
Metal
Standards
ETL Listed
Number of Lights
4
FINISH
Brushed Weathered Brass
Indoor/ Outdoor
Indoor

Description

Embrace modern industrial style with Leoni island lights. The geometric silhouette of the chandelier offers a stylish lighting option over a kitchen island, bar area, or over a small table. Choose from brushed nickel with matte black shades - or brushed weathered brass with white metal shades, both options offering a bold contrast.


  • •Product Finish: Brass
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.