Zoro Homepage

Levine 2-Light Aged Brass Flush Mount

  • Mfr # QFL5590AB

  • Zoro # G506153498


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Length
5
Lamp Type
Incandescent
Voltage
120v
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL5590AB
Zoro #
G506153498
UPC #
611728358009
Country of Origin
China

Dimensions

Length
5
Width
12
Diameter
12
Depth (In)
12
Overall Width (In)
12

Details

Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Brass
Item
Flush Mount
Color
Brass
Standards
ETL Listed
Lighting Certification
ETL
Lamp Included
No
Includes
Installation Guide
Housing Material
Steel
Fixture Wattage
60
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
FINISH
Aged Brass

Description

The Levine flush mount imbues a space with luxury design. The alabaster glass shade features a subtle, unique texture reminiscent of Calcutta marble. An aged brass finish offers on-trend detailing meant to blend into stylish spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.