
Lewes 3-Light Weathered White Maple Flush Mount (Discontinued)
- Mfr # QFL5574WM
- Zoro # G006152984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFL5574WM
Zoro #
G006152984
UPC #
611728356722
Country of Origin
China
Dimensions
Length
8
Width
12.75
Diameter
12.75
Depth (In)
12.75
Overall Width (In)
12.75
Details
Housing Finish
Weathered White Maple
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Wood
Item
Flush Mount
Housing Material
Steel
Lamp Included
No
Lighting Certification
ETL
Includes
Installation Guide
Fixture Wattage
60
Bulb Base Type
Candelabra Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
Eclectic, bohemian, purely pretty. The Lewes flush mount from Quoizel Naturals includes decorative beaded flourishes and a weathered white maple finish. This design adds beachy, boho style to a foyer or bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.