
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWN8604GK
Zoro #
G506152422
UPC #
611728296554
Country of Origin
China
Dimensions
Back Plate or Canopy Width (in.)
8
Relative Size
Extra Large
Cord Length
6 in
Back Plate or Canopy Height (in.)
4.5
Details
Number of Lights
1
Shade Type
Clear Seedy
Glass Color
Clear Seedy
Suggested Use Location
Bathroom
Extension (in.)
6
Installation Direction
Up/Down
Product Design
Transitional
Base Material
Steel
Description
The industrial appeal of the Lewiston is all in the details. Domed seedy glass shades and hooded sockets make for a nautical-inspired silhouette, while sturdy piped arms and flat turn knob accents add an engineered sensibility. A versatile brushed nickel finish modernizes the look and we recommend using vintage filament bulbs for maximum flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.