
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5571WT
Zoro #
G106152112
UPC #
611728359877
Country of Origin
China
Dimensions
Length
17.5
Width
16
Diameter
16
Details
Color
Brass
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Fixture Wattage
100
Standards
ETL Listed
Lamp Included
No
Material
BRASS-STEEL
Includes
Installation Guide
Watts
100
Dimmable
Yes
FINISH
Western Bronze
Description
Rattan never goes out of style, especially outdoors. The Lindendale pendant harps on the staying power of woven materials with its Noguchi-inspired shape. Choose from a western bronze finish or fresh and airy antique white.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.