
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIM1513MBK
Zoro #
G806153518
UPC #
611728313923
Country of Origin
China
Dimensions
Length
13
Cord Length
8 ft
Details
Housing Finish
Black
Light Type
Medium Base
Style
Interior Lighting; Transitional
Shade Material
Matte Black Metal Mesh Shade; Matte Black Metal Mesh Shade
Fixture Wattage
100
Description
The Lindstrom collection will bring an edgy component to any room. The Matte Black finish paired with a painted Aged Walnut creates an industrial feel with a touch of farmhouse style. The metal mesh shade surrounds the exposed bulbs for an eye-catching design element without sacrificing light flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.