
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSB5026OZ
Zoro #
G106153232
UPC #
611728344682
Country of Origin
China
Dimensions
Length
21.75
Width
26.25
Diameter
26.25
Details
Item
Chandelier
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Dimmable
Yes
Watts
60
Number of Lights
6
Voltage
120v
Material
Steel
Lighting Certification
ETL
Collection
Lisbon
Standards
ETL Listed
Lamp Included
No
Color
Bronze
FINISH
Old Bronze
Description
Lisbon translates Old World appeal in a fresh, modern way. Whether as a semi-flush mount, chandelier, or island light, this design features an old bronze finish and clear glass shades for a look that recalls the Moorish castles of the Iberian Peninsula. Add in vintage style bulbs (not included) for an extra layer of industrial flair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.