
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVY5005WT
Zoro #
G206152258
UPC #
611728272527
Country of Origin
China
Dimensions
Diameter
28
Width
28
Length
34
Details
Item
Chandelier
Housing Finish
Western Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Lighting Certification
ETL
Voltage
120v
Lamp Included
No
Material
Steel
Dimmable
Yes
Description
Beautifully appointed in cascading crystals, the Livery Collection is elegant and chic. The crystal-glass beads drape in a single strand that connect to a larger crystal, before splitting into two strands, creating a spectacular display of sparkle. The dark, rich Western Bronze finish is the ideal backdrop for this stunning design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.