Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liza Pendant 4 Lights Gold Leaf

  • Mfr # LIZ2820GFL

  • Zoro # G512348895


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Liza
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIZ2820GFL
Zoro #
G512348895
UPC #
611728380673
Country of Origin
China

Dimensions

Shade Dimensions
2.75 x 5.00 Top 2.75 x 5.00 Bottom 9.00 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Liza
Color Temp.
3000K
Item
Pendant
Watts
60W
Glass Finish
Metal
CRI
90
Material
COASTAL ARMOUR ALUMINUM
Lumens Per Watt
70
Fixture Type
Candelabra
Standards
ETL Listed
LED Total Watts
11
Indoor/ Outdoor
Indoor
LED CCT Light Color
Warm
LED Lumens
770
FINISH
Gold Leaf

Description

The Liza collection is as modern as it is glamorous. A braided metal rope wraps delicately around varying sizes of leaf for a beautiful effect, all finished in a shimmery gold. Available as a semi-flush mount or pendant light, Liza makes a perfect addition in any hallway, kitchen, foyer, home office, or living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.