Zoro Homepage

Liza Semi Flush 3 Lights Gold Leaf

  • Mfr # LIZ1716GFL

  • Zoro # G912348914


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Liza
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Glass Finish
Metal
Shade Dimensions
4.00 Top 5.00 Bottom 5.00 Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIZ1716GFL
Zoro #
G912348914
UPC #
611728380680
Country of Origin
China

Dimensions

Shade Dimensions
4.00 Top 5.00 Bottom 5.00 Side
Cord Length
6 In

Details

Fixture Series
Liza
Item
Semi-Flush Mount
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Glass Finish
Metal
Bulb Base Type
Candelabra
Voltage
120V
Base Material
STEEL
Design Style
Traditional
FINISH
Gold Leaf
Standards
ETL Listed
MAX WATTAGE
60W

Description

The Liza collection is as modern as it is glamorous. A braided metal rope wraps delicately around varying sizes of leaf for a beautiful effect, all finished in a shimmery gold. Available as a semi-flush mount or pendant light, Liza makes a perfect addition in any hallway, kitchen, foyer, home office, or living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.