
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDG1509K
Zoro #
G906152862
UPC #
611728349762
Country of Origin
China
Dimensions
Length
13.5
Width
9.5
Diameter
9.5
Details
Color
Black
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Aluminum
Item
Mini Pendant
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Includes
Installation Guide
Description
The Lodge collection a simplistic design with unique glass features a look that's all its own. Its distinctive clear hammered glass is showcased by the simple framework which is highlighted with a Mystic Black finish. The versatile design makes Lodge a great choice for indoor or outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.