
Lodge Outdoor Hanging Lantern
Mfr # LDG1909K
Zoro # G606149834
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Base Type
Medium
Finish
Black
Weight
7
Style
Exterior Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDG1909K
Zoro #
G606149834
UPC #
611728203736
Country of Origin
China
Dimensions
Chain Length
8
Cord Length
12 ft
Relative Size
Large
Canopy Size
5.00 in
Details
Number of Lights
1
Bulb Base Type
Medium
Finish
Black
Weight
7
Style
Exterior Lighting
Frame Material
STEEL
Shade Material
Clear Hammered
Installation Position
Up
FINISH
Mystic Black
Description
The Lodge collection a simplistic design with unique glass features a look that's all its own. Its distinctive clear hammered glass is showcased by the simple framework which is highlighted with a Mystic Black finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.