
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDG9009K
Zoro #
G106149822
UPC #
611728203743
Country of Origin
China
Dimensions
Dia. (In.)
9.5
Width
9.5
Length
16
Details
Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Includes
Installation Guide
Max. Wattage
100
Housing Material
Aluminum
Bulb Base Type
Medium Base
Indoor/Outdoor Usage
Outdoor
Lamp Included
No
Bulb Primary Application
Home Lighting
Voltage
120v
Dimmable
Yes
Bulb Type
Incandescent
Description
The Lodge collection a simplistic design with unique glass features a look that's all its own. Its distinctive clear hammered glass is showcased by the simple framework which is highlighted with a Mystic Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.